Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Cutting pliers
ROEBUCK HIGH CAPACITY DIAGONAL CUTTING PLIER LENGTH 200MM 847008
ROEBUCK HIGH CAPACITY DIAGONAL CUTTING PLIER LENGTH 200MM 847008
High capacity diagonal cutting pliers
References
roebuck:
847008
rubix:
209A7919
ean:
3660338076466
Technical specifications
Nose shape
Diagonal
Length
200
mm
Weight
275
g
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HIGH CAPACITY DIAGONAL CUTTING PLIER LENGTH 200MM 847008
Standard: ISO 5749
Fully tempered chromium vanadium steel.
Induction treated cutters.
Polished finish.
Hardness: 64HRC.
Application for medium to very hard medium strings (piano string type).
Technical specifications
Attributes
Nose shape
Diagonal
Length
200
mm
Weight
275
g
Length of noses
34
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.71
excl. VAT
/
Each
£
23.65
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
KNIPEX 7405140 DIAGONAL CUTTING NIPPERS 140MM
ROEBUCK PROFESSIONAL DIAGONAL CUTTING NIPPER 160MM 5073366
FACOM ELECTRONIC PLIER 433.LE
ROEBUCK PROFESSIONAL DIAGONAL CUTTING NIPPER 200MM 5073368
KNIPEX 7861140ESD ELECTRONIC-SUPER-KNIPSXL ESD 140MM
KNIPEX 7401200SB DIAGONAL CUTTING NIPPERS 200MM
FACOM 435 DIAGONAL CUTTING PLIERS SEMI FLUSH CUT SLIM NOSE
KNIPEX 7712115 DIAGONAL CUTTING NIPPERS 115MM
KNIPEX 7001180EAN DIAGONAL CUTTING NIPPERS 180MM
GEDORE 250MM TOWER PINCER 8380-250 TL
FACOM PLIER 416.12E
EXPERT E080207 7-3/4IN 200MM DIAGONAL CUTTER
KNIPEX 7421200 DIAGONAL CUTTING NIPPERS 200MM
KNIPEX 7861140SB ELECTRONIC-SUPER-KNIPSXL 140MM
KNIPEX 6801280 END CUTTING NIPPER 280 MM 280MM