References
Facom:425.E
Rubix:1233799
EAN:3148511758533

Product details : FACOM PLIER 425.E
Elongated ESD cutting pliers: accessibility
- Protection of electronic components from risks of electrostatic discharge (ESD).
-This clamp allows to go further; up to + 1.5 to 2 mm compared to a standard clamp.
- The fall-retention model prevents the wire from being ejected.
Weight: 65 g.
- Protection of electronic components from risks of electrostatic discharge (ESD).
-This clamp allows to go further; up to + 1.5 to 2 mm compared to a standard clamp.
- The fall-retention model prevents the wire from being ejected.
Weight: 65 g.
Strengths
Protection of electronic components from electrostatic discharge (ESD). The fall-retention model prevents the wire from being ejected.
Technical specifications
Attributes
| Logistic Weight | 79 g |
|---|---|
| Packaged dimensions (D x W x H) | 155x65x20 mm |
| Package weight | 79 g |
| Nose shape | pointed |
| Length | 110 mm |
| Weight | 65 g |
| Length of noses | 13 mm |
| Cutting capacity | 1.3 mm |
| Type | cutting pliers ogival head |
Show UNSPSC/ECL@SS
£ 82.47 excl. VAT
/ Each
£ 98.96 incl. VAT
- Delivery usually within ( 14 ) days
