FACOM 391A.14CPE ELEC DIAG CUTTING PLIER 140MM


Electrician model diagonal cutter

References
facom:391A.14CPE
rubix:201A4299
ean:3662424076602
brand logo
brand logo
Technical specifications
Nose shapeDiagonal
Length145 mm
Weight190 g
See all Specifications

Product details : FACOM 391A.14CPE ELEC DIAG CUTTING PLIER 140MM


Diagonal cutting pliers - electric model 140 mm/160 mm
Flat 1/2" cutters, designed to cut all kinds of threads: hard threads (max 160 Kg/mm²), fine copper wires, modern materials.
20% more service life (30,000 cycles).
New design of cutters offering 20% more efficiency.
Simplified gripping position and minimal cutting effort in case of intensive use.
Wider bi-material handle, offers 25% more comfort and grip.
Greater lever arm by the position of the hinge pin.
Hole in the handle for hanging for work at height.

Strengths

Durable
Powerful
Removable return spring
Ergonomics
Maximum capacity
Safety

Applications

Tapered head for difficult and congested accesses (electrical cabinets, wiring work)

Technical specifications


Attributes
Nose shapeDiagonal
Length145 mm
Weight190 g
Length of noses21 mm
Cutting capacity1.6 mm
Show UNSPSC/ECL@SS
£ 29.56 excl. VAT
/ Each
£ 35.47 incl. VAT
  • Usually arrives within 14 working days