3M 65250 SCOTCH-BRITE SURFACE COND BELT SC-BS 13MMX610MM A MED RED
Surface Conditioning Belt
See technical informationReferences
3M:7000045943
Rubix:4520770

Product details : 3M 65250 SCOTCH-BRITE SURFACE COND BELT SC-BS 13MMX610MM A MED RED
Scotch-Brite™ SC Surface Conditioning Belt is a durable belt engineered to perform detail work such as blending, blending corners, cleaning, contour finishing, deburring, deburring edges, fine finishing, flat finishing, setting the grain, stainless steel finishing, and attaining straightline-brushed finishes on a variety of metals. Scotch-Brite™ SC Surface Conditioning belts work well to remove coarse grindlines, mill marks, or small burrs left by cutting tools or conventional abrasives. Abrasive belts come in many different widths and lengths and are used on a variety of different belt sanding tools for many different applications on both wood and metal.
Strengths
•Non-woven, surface conditioning belts clean, blend, deburr, and finish
Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
Reinforced backing and non-woven open web material provides superior flexibility for detail work, over contours and edges
Removes surface imperfections, grindlines, mill, and other marks left by some abrasive belts
Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
Reinforced backing and non-woven open web material provides superior flexibility for detail work, over contours and edges
Removes surface imperfections, grindlines, mill, and other marks left by some abrasive belts
Applications
Metalworking;Door Assembly Applications;Coating & Corrosion Removal
Technical specifications
Attributes
| Use | backstand;file belt sanders;inline sanders |
|---|---|
| Grain | medium |
Show UNSPSC/ECL@SS
£ 3.61 excl. VAT
/ Each
£ 4.33 incl. VAT
- Delivery date on request
Contact a branch