NORTON SPIRABAND R822 ZIRC 51 X 25MM X 80G PACK OF 100 63642528518


X-Treme -Specialities Spiraband

References
norton:63642528518
rubix:2579077
brand logo
brand logo
Technical specifications
Usesanding
Width25 mm
Diameter51 mm
See all Specifications

Product details : NORTON SPIRABAND R822 ZIRC 51 X 25MM X 80G PACK OF 100 63642528518


The better choice for carbon steel and welds.
Spirabands are the best product for high stock removal and aggression, exceptional tool life even under the most demanding operating conditions. Good choice for blending and polishing curved, contoured and hard-to-reach areas, removing parting lines, imperfections and burrs on all surfaces.
The spiral construction avoids shadow marks and provides smooth, chatter-free cutting action. Easy to mount and remove from cylindrical rubber mandrel by turning slightly to the right
Spiraband - Norton X-Treme - 51x25mm Gr80

Strengths

•A great choice for carbon steel and welds
Prevents loading on aluminum
Zirconia abrasive provides an aggressive cut and long life on carbon steel and welds

Applications

Sanding

Technical specifications


Attributes
Usesanding
Width25 mm
Diameter51 mm
Grain80
Colourblue
Show UNSPSC/ECL@SS
£ 88.29 excl. VAT
/ Each
£ 105.95 incl. VAT
  • Usually arrives within 14 working days