NORTON SPIRABAND R822 ZIRC 15 X 30MM X 50G PACK OF 100 63642528509


X-Treme -Specialities Spiraband

References
norton:63642528509
rubix:2579072
brand logo
brand logo
Technical specifications
UseSanding
Width30 mm
Diameter15 mm
See all Specifications

Product details : NORTON SPIRABAND R822 ZIRC 15 X 30MM X 50G PACK OF 100 63642528509


The better choice for carbon steel and welds.
Spirabands are the best product for high stock removal and aggression, exceptional tool life even under the most demanding operating conditions. Good choice for blending and polishing curved, contoured and hard-to-reach areas, removing parting lines, imperfections and burrs on all surfaces.
The spiral construction avoids shadow marks and provides smooth, chatter-free cutting action. Easy to mount and remove from cylindrical rubber mandrel by turning slightly to the right
Spiraband - Norton X-Treme - 15x30mm Gr50

Strengths

•A great choice for carbon steel and welds
Prevents loading on aluminum
Zirconia abrasive provides an aggressive cut and long life on carbon steel and welds

Applications

Sanding

Technical specifications


Attributes
UseSanding
Width30 mm
Diameter15 mm
GrainOther
ColourBlue
Show UNSPSC/ECL@SS
£ 83.30 excl. VAT
/ Each
£ 99.96 incl. VAT
  • Usually arrives within 14 working days