KLINGSPOR 379738 CS631XF 6 X 610 MM P80 FILE BELT PACK 25
CS 631 XF CEVOLUTION File Belt
See technical informationReferences
Klingspor:379738
Rubix:264A3317
EAN:4014855660018

Product details : KLINGSPOR 379738 CS631XF 6 X 610 MM P80 FILE BELT PACK 25
CS 631 XF belt multibond ceramic, 6 x 610 mm grit 80 F4G
Technical specifications
Attributes
| Length | 6 mm |
|---|---|
| Width | 610 mm |
| Grain | 80 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 16.46 excl. VAT
/ Each
£ 19.75 incl. VAT
- Usually arrives within 14 working days