KLINGSPOR 97643 CS565 FIBRE DISC 125 X 22 MM P24 PK25
CS 565 Abrasive Fibre disc
See technical informationReferences
Klingspor:97643
Rubix:243A2407
EAN:4014855032532

Product details : KLINGSPOR 97643 CS565 FIBRE DISC 125 X 22 MM P24 PK25
CS 565 fibre disc, 125 x 22 mm grit 24 star shaped hole
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 24 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium zirconia |
| Backing material | fibre disc (synthetic-resin bonded abrasive on fibre backing) |
| Series | cs 565 |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 67.91 excl. VAT
/ Each
£ 81.49 incl. VAT
- Usually arrives within 14 working days