KLINGSPOR 303588 SW510 ABRASIVE SPONGE 115 X 140 5 MM GRIT 100 PK100
SW 510 abrasive sponge
See technical informationReferences
Klingspor:303588
Rubix:416A3041
EAN:4014855228218

Technical specifications
| Type | abrasive sponge (sw 510), flexible, coated on 1 side, waterproof |
|---|
Product details : KLINGSPOR 303588 SW510 ABRASIVE SPONGE 115 X 140 5 MM GRIT 100 PK100
SW 510 abrasive sponge, aluminium oxide 115 x 140 x 5 mm grit 100
Technical specifications
Attributes
| Type | abrasive sponge (sw 510), flexible, coated on 1 side, waterproof |
|---|---|
| Material | corundum |
| Grain | 100 |
Show UNSPSC/ECL@SS
£ 103.34 excl. VAT
/ Each
£ 124.01 incl. VAT
- Usually arrives within 14 working days