CABLOFIL MRFB300PG 300MM 90 FLAT BEND (W)300 MM X (D)25 MM
Swifts MRF
See technical informationSee documentsReferences
Cablofil®:MRFB300PG
Rubix:234A6995

Documents
Product details : CABLOFIL MRFB300PG 300MM 90 FLAT BEND (W)300 MM X (D)25 MM
300MM 90º Flat Bend (W)300 mm x (D)25 mm
Technical specifications
Attributes
| Type | cable tray |
|---|---|
| Model | mrfb |
| Material | pre galvanised steel |
Show UNSPSC/ECL@SS
£ 97.57 excl. VAT
/ Each
£ 117.08 incl. VAT
- Delivery usually within ( 3 ) days
