Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V80Q125PNRP04 STAINLESS SWIVEL CASTOR 125MM POLYURETHANE TYRED
SPARTEX V80Q125PNRP04 STAINLESS SWIVEL CASTOR 125MM POLYURETHANE TYRED
Caster for transport Spartex
References
spartex:
UK-V80Q125PNRP04
rubix:
230A4130
Technical specifications
Load capacity
200
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V80Q125PNRP04 STAINLESS SWIVEL CASTOR 125MM POLYURETHANE TYRED
STAINLESS STEEL PLATE FIXING SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
200
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.55
excl. VAT
/
Each
£
41.46
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
VARLEY 2V20A050NYPT10 50MM FURNITURE CASTOR 2V2A050NYPT10
SPARTEX V80Q200NYRP05 STAINLESS SWIVEL CASTOR 200MM NYLON WHEEL ROLLER
SPARTEX V40Q160SRRP05 SWIVEL CASTOR 160MM CUSHION RUBBER TYRED WHEEL R
BLICKLE WHEEL 200X50 POEV-200/25K
RUBBER SWIVEL PLATE BRAKE 80MM 150KG
SPARTEX 2VSH125ARJP06 TWINWHEEL SWIVEL CASTOR 125MM RUBBER TYRED WHEEL
BLICKLE THERMOPLASTIC WHEEL TPA 50/6K-FK
BLICKLE BX-VPP125XR-SG FIXED CASTOR
SPARTEX V72V125BNJP04 BRAKED CASTOR 125MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX VFH125NYJHDP06 FIXED CASTOR 125MM NYLON WHEEL BALL BEARING
SPARTEX V50Q125ARJP05 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL
LKPXA-PO.80G-FI S/S LIGHT DTY SWVL STP FIX BRK NYLON
KEYSTONE AVO 200MM RUBBER TYRED SWIVEL CASTOR WITH BRAKE
SPARTEX V42Q100BNRB12 BRAKED CASTOR 100MM RUBBER TYRED WHEEL ROLLER
BLICKLE 260MM CASTOR P 263/20-75R