Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859493 FEMALE TEE FITTING 15-1/2
MECALINE 859493 FEMALE TEE FITTING 15-1/2
FEMALE TEE BRASS COMPRESSION FITTING
References
mecaline:
859493
rubix:
216A2605
ean:
3660338144967
Technical specifications
Connecting diameter
g1/2 ''
Material
brass
Connecting diameter 2
15 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859493 FEMALE TEE FITTING 15-1/2
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
g1/2 ''
Material
brass
Connecting diameter 2
15 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
12.86
excl. VAT
/
Each
Ā£
15.43
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
SMC KFG2V1210-03S INSERT FITTING
MECALINE 869363 NON-ORIENTABLE STRAIGHT MALE FITTING 6X4 R1/4IN
MECALINE 859485 FEMALE TEE FITTING 8-1/4
MECALINE 859223 ORIENTABLE ELBOW6/4-G1/4IN
MECALINE 859429 BANJO FITTING 10-G 3/8IN
MECALINE 859021 OLIVE 18 L
MECALINE 859319 NUT WITH SPRING 12/10
MECALINE 859106 MALE STRAIGHT FITTING 4/2 7-G1/8IN
MECALINE 859188 FEMALE STRAIGHT FITTING WITH SPRING 8/4-G3/8IN
MECALINE 859298 DOUBLE BANJO 12/10-3/8
MECALINE 859543 FEMALE ELBOW 16-R1/2IN
MECALINE NUT 12 859043
MECALINE 859265 SINGLE BANJO 6/4-1/8
MECALINE 859059 PLUG 22
MECALINE 734324 CROSS UNION 6X4