MECALINE 859457 TEE FITTING 10-R1/2IN
MALE TEE BRASS COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:859457
Rubix:216A2779
EAN:3660338144622

Documents
Product details : MECALINE 859457 TEE FITTING 10-R1/2IN
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
| Connecting diameter | r1/2 '' |
|---|---|
| Connecting diameter 2 | 10 mm |
| Material | brass |
Show UNSPSC/ECL@SS
£ 10.66 excl. VAT
/ Each
£ 12.79 incl. VAT
- Usually arrives within 14 working days
