Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859633 ADAPTER -8-G1/8IN
MECALINE 859633 ADAPTER -8-G1/8IN
SWIVEL MALE PARALLEL BRASS COMPRESSION FITTING
References
mecaline:
859633
rubix:
216A2931
ean:
3660338146268
Technical specifications
Connecting diameter
G1/8 ''
Material
Brass
Connecting diameter 2
8 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859633 ADAPTER -8-G1/8IN
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
G1/8 ''
Material
Brass
Connecting diameter 2
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
1.54
excl. VAT
/
Each
Ā£
1.85
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
MECALINE 859523 MALE ELBOW 15-R1/2IN
MECALINE 859634 ADAPTER -8-G1/4IN
MECALINE 734341 MALE TEE 6X4 R1/8IN
MECALINE 869677 OLIVE 12
MECALINE 858586 NON ORIENTABLE ELBOW 8X6 - 8X6-R1/2IN
MECALINE 859538 FEMALE ELBOW 12-R1/4IN
MECALINE 859245 MALE ORIENTABLE TEE 8/6-G1/4IN
MECALINE 859486 FEMALE TEE FITTING 10-1/4
MECALINE 859429 BANJO FITTING 10-G 3/8IN
SMC KFH10N-04-X2 INSERT FITTING
MECALINE 859154 ORIENTABLE FITTING WITH SPRING FOR HOSE 12/10-R3/8IN
MECALINE 869674 OLIVE 6
MECALINE NUT 10 859042
MECALINE 859307 WASHER BI-MATERIAL A 1
MECALINE 859418 STRAIGHT FEMALE FITTING 15-1/2