Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859236 MALE ORIENTABLE TEE 6/4 R1/8IN
MECALINE 859236 MALE ORIENTABLE TEE 6/4 R1/8IN
SWIVEL MALE TAPER TEE PUSH-ON FITTING
References
mecaline:
859236
rubix:
216A2292
ean:
3660338142628
Technical specifications
Connecting diameter
R1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859236 MALE ORIENTABLE TEE 6/4 R1/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
R1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.86
excl. VAT
/
Each
£
5.83
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
SMC KFG2T0425-02S INSERT FITTING
MECALINE 859224 ORIENTABLE ELBOW8/6-G1/8IN
MECALINE 869413 ELBOW FITTING 8 R1/4IN
MECALINE 734345 MALE TEE 10X8 R3/8IN
MECALINE 858694 FERRULE SERIES BRASS 18
MECALINE NUT 8 859041
SMC KFG2T1075-02S INSERT FITTING
MECALINE 858905 NUT 6/4-M10X1
MECALINE 859276 SINGLE BANJO 10/8-3/8
MECALINE 859106 MALE STRAIGHT FITTING 4/2 7-G1/8IN
MECALINE 859475 BRANCH FITTING 10-R1/4IN
MECALINE 859649 BANJO FITTING MALE ADJUSTABLE 14-G1/4IN
MECALINE 858570 MALE STRAIGHT FITTING 10X8 R1/2IN
MECALINE 859268 SINGLE BANJO 6/4-M5
NORGREN 36000530 M ELB ADAPTER