FACOM SXM.55 SXM TORX BIT SOCKET 1/2 INCH DRIVE T55
SXM - 1/2 screwdriver sockets for Torx® screws
See technical informationReferences
Facom:SXM.55
Rubix:1239418
EAN:3148517230811


Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 60 mm |
| Imprint | torx profile |
Product details : FACOM SXM.55 SXM TORX BIT SOCKET 1/2 INCH DRIVE T55
SXM - 1/2 screwdriver sockets for Torx® screws
-Standard length series.
-For female print Torx® screw.
-Non removable tip.
- Presentation: Bright chrome with phosphate tip.
-Available in the boxed set on metal rack (Ref. AMEX.3).
-Standard length series.
-For female print Torx® screw.
-Non removable tip.
- Presentation: Bright chrome with phosphate tip.
-Available in the boxed set on metal rack (Ref. AMEX.3).
Technical specifications
Attributes
| Logistic Weight | 91 g |
|---|---|
| Packaged dimensions (D x W x H) | 60x22x22 mm |
| Package weight | 95 g |
| Square drive adapter | 1/2 '' |
| Length | 60 mm |
| Imprint | torx profile |
| Imprint size | t55 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 21.87 excl. VAT
/ Each
£ 26.24 incl. VAT
- Delivery usually within ( 14 ) days