Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
STAHLWILLE 03050014 1/2 INCH DRIVE X 14MM INHEX SOCKET
STAHLWILLE 03050014 1/2 INCH DRIVE X 14MM INHEX SOCKET
54 series INHEX sockets
References
stahlwille:
03050014
rubix:
2018631
ean:
4018754006304
Technical specifications
Square drive adapter
1/2
''
Length
60
mm
Imprint size
14 mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 03050014 1/2 INCH DRIVE X 14MM INHEX SOCKET
For Allen key bolts, DIN 7422, chrome-alloy-steel, chrome plated.
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
60
mm
Imprint size
14 mm
Model
54
Imprint
Hex / Allen
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.87
excl. VAT
/
Each
£
19.04
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
BRITOOL EXPERT 1/2 INCH IMPACT HEX BIT 10MM
STAHLWILLE 02450014 3/8 INCH DRIVE X 7/32 IN HEX SOCKET
STAHLWILLIE SOCKET 03161110 M10 X 100
FACOM BIT SX.40LA
GEDORE 3/16AF3/8DR INHEXSKT IN 30 3/16AF
STAHLWILLE 01280010 41.K 1.0 X 5.5 1/4DR SCREWDRIVER SOCKET SHORT
GEDORE IN32 SCREWDRIVER BIT SOCKET 3/4 INCH SQUARE DRIVE 22MM 627-6150
GEDORE 1/2DR 12MMHEXBALLSKT IN 19 LK 12-140
FACOM SOCKET SV.6LB
STAHLWILLE 03050019 1/2 INCH DRIVE X 19MM INHEX SOCKET
FACOM SOCKET SV.10ELB
WERA 060235 869/4M MAG NUTSETTER 10MM/65MM
GEDORE IS 30 8X1,2 SQ.DRIVE SOCKET 8MM X 1.2 S-DRIVER BIT IS30
GEDORE INX 19 8 INX19/8 1/2 SQ/DR SPLINE SOCKET
STAHLWILLE 05100090 3/4 INCH DRIVE X T90 INT.TORX SOCKET