Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
STAHLWILLE 02151208 3/8 INCH DRIVE X 8MM LONG INHEX SOCKET
STAHLWILLE 02151208 3/8 INCH DRIVE X 8MM LONG INHEX SOCKET
2049 series INHEX sockets
References
stahlwille:
02151208
rubix:
2018547
ean:
4018754003303
Technical specifications
Square drive adapter
3/8
''
Length
120
mm
Imprint size
8 mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 02151208 3/8 INCH DRIVE X 8MM LONG INHEX SOCKET
2049 4mm Socket, INHEX, Long
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
120
mm
Imprint size
8 mm
Model
2049
Imprint
Hex / Allen
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.43
excl. VAT
/
Each
£
17.32
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
FACOM STM.19 STM HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 19MM
FACOM SOCKET D.34B7L
GEDORE IS 19 6,5X1,2 SCREWDRIVERSOCKET6.5 6161760
1/2DRXT40 INT.TORX DRIVER SKT
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T27
GEDORE 4MMBALLEND1/4DRSKT IN 20 K 4
BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T27
BRITOOL EXPERT SOCKET BIT 3/8 INCH SQUARE DRIVE PHILLIPS 1
STAHLWILLE 03410048 1/2 INCH DRIVE X 1 SOCKET BI-HEX
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 19 T25 1/2 INCH
FACOM SOCKET SHP.6EL2A
GEDORE IN20 SCREWDRIVER BIT SOCKET 1/4 INCH SQUARE DRIVE HEX 2.5MM
GEDORE DRIVE SOCKET IN 19 LK 8-140
FACOM STM.8 STM HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 8MM
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T40