STAHLWILLE 03450034 1/2 INCH DRIVE X 9/16 INHEX SOCKET
54a series INHEX sockets
See technical informationSee documentsReferences
Stahlwille:03450034
Rubix:4527251
EAN:4018754008421




Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 60 mm |
| Imprint | hex / allen |
Documents
Product details : STAHLWILLE 03450034 1/2 INCH DRIVE X 9/16 INHEX SOCKET
54a 7/32 Socket, INHEX
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x24x60 mm |
|---|---|
| Logistic Weight | 137 g |
| Square drive adapter | 1/2 '' |
| Length | 60 mm |
| Imprint | hex / allen |
| Imprint size | 9/16 in |
| Model | 54a |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 16.58 excl. VAT
/ Each
£ 19.90 incl. VAT
- Usually arrives within 14 working days