References
Bahco:SB7409BH-6
Rubix:401A5636
EAN:7314150241385





Technical specifications
| Square drive adapter | 3/8 '' |
|---|---|
| Imprint | hex / allen |
| Imprint size | 6 mm |
Product details : BAHCO SB7409BH-6 SOCKET DRIVER L. 3/8 BALL HEX
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Better access to fastener than standard hexagon thanks to ball end
Standards: ISO 1174 and DIN 3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Better access to fastener than standard hexagon thanks to ball end
Standards: ISO 1174 and DIN 3120
Strengths
3/8" Square Drive Ball Socket Drivers for Hex Head Screw
Technical specifications
Attributes
| Square drive adapter | 3/8 '' |
|---|---|
| Imprint | hex / allen |
| Imprint size | 6 mm |
| Model | sb7409bh-6 |
Show UNSPSC/ECL@SS
£ 12.40 excl. VAT
/ Each
£ 14.88 incl. VAT
- Delivery usually within ( 14 ) days