Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 435 SYNTHETIC GLOVE 5 2XS
TEGERA 435 SYNTHETIC GLOVE 5 2XS
Cut-resistant gloves and sleeves Tegera
References
tegera:
435-5
rubix:
386A0907
ean:
7340118443171
Technical specifications
Size
5
Cutting resistance level
C
Main material
Other
See all Specifications
Product details
Technical specifications
Product details : TEGERA 435 SYNTHETIC GLOVE 5 2XS
Technical specifications
Attributes
Size
5
Cutting resistance level
C
Main material
Other
Abrasion resistance level
4
Coating
Polyurethane
Type
Glove
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.27
excl. VAT
/
Each
£
9.92
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
SKYTEC SKY1035 SAPPHIRE XTREME 15G 4X44F X1XXXX GLOVES GRY/BLK 11/XXL
TEGERA 8805R SYNTHETIC GLOVE CRF INFINITY 9 L
PORTWEST AP18 - SG BLUE/BLACK CUT C15 NITRILE GLOVE (PK12) XXL
TEGERA 465-9 SYNTHETIC CRF GLOVE SIZE 9/L
TEGERA 815 LEATHER GLOVE 13 4XL
UVEX 60604 D500 FOAM 4X42D LIME/ANTHRACITE GLOVES 10/XL
GISS 866432 G-HIGH CUT PU COATED CUT C MECHANICAL GLOVE 4X42C SIZE 7
TEGERA 255 LEATHER GLOVE 12 3XL
ANSELL 11-422 HYFLEX 4X32B FINGERLESS GLOVES GRY/YEL SIZE 7
ANSELL 11-537 HYFLEX 4X42B NITRILE 3/4 DIPPED GLOVES GRY/D'GRY SIZE 6
TEGERA 430 SYNTHETIC GLOVE CRF 10 XL
PORTWEST A689GRR 14 CUT RESISTANT SLEEVE GREY
ANSELL 11-724VP HYFLEX 4342B INCPT PU COATED GLOVES WHT SIZE 8
GISS 861870 G-CUT WORLD PU PALM COATED 4X42C GLOVES SIZE 10
GISS 895953 G-HIGH CUT PU F GLOVES 4X43F 15GG GREY 11