Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 863 SYNTHETIC GLOVE 6 XS
TEGERA 863 SYNTHETIC GLOVE 6 XS
General handling glove Tegera
References
tegera:
863-6
rubix:
386A1823
ean:
7340118433165
Technical specifications
Size
6
Coating
Nitrile
Abrasion resistance level
4
See all Specifications
Product details
Technical specifications
Product details : TEGERA 863 SYNTHETIC GLOVE 6 XS
Technical specifications
Attributes
Size
6
Coating
Nitrile
Abrasion resistance level
4
Main material
Polyester
Colour
Grey
Secondary colour
Green
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.32
excl. VAT
/
Each
£
5.18
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
TRAFFIGLOV TG1050 NYLON LATEX CRINKLE RED 3131X GLOVES 8/M
TEGERA 124 LEATHER GLOVE 8 M
ANSELL 11-931 HYFLEX 4X42B NITRILE PU GRIPTECH GLOVES GRY/BLK SIZE 10
PROGARM 2707-KHA-11 GREEN G-TEK ARC GLOVES 11/2XL
GISS 840026 G-PROOF WATER REPELLENT COWHIDE LEATHER GRAIN GLOVE S 11
POLYCO DFA DYFLEX AIR DYNEEMA GLOVES 2X42B TEAL/BLK SIZE 8 PK1
ANSELL 11-840 HYFLEX 4131A FORTIX NITRILE GLOVES GRY/BLK SIZE 7
TRAFFIGLOV TG1220 NYLON PU 3 DIGIT RED 3X21A GLOVES 10/XL
TEGERA 884A SYNTHETIC GLOVE 7 S
POLYCO GIW GRIP IT WET DUAL LATEX COATED GLOVES 3142X RED/BLK SIZE 10
TEGERA 800 SYNTHETIC GLOVE 9 L
Portwest A310R8RM Flexo Grip Glove RedBk SIZE M
PORTWEST A199 ANTISTATIC PU PALM GLOVE GREY/WHITE PAIR SIZE S
PORTWEST A330NARXL NITRILE LIGHT KNITWRIST GLOVE NAVY SIZE XL
ANSELL 48-919 EDGE 4121A NITRILE D'DIPPED GLOVES GRY/BLK/D'RED SIZE 7