Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 618 SYNTHETIC GLOVE 11 2XL
TEGERA 618 SYNTHETIC GLOVE 11 2XL
Synthetic glove TEGERA 618
References
tegera:
618-11
rubix:
386A1178
ean:
7392626057357
Technical specifications
Size
11
Coating
Latex
Abrasion resistance level
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 618 SYNTHETIC GLOVE 11 2XL
TEGERA® 618, Synthetic glove, latex foam, 3/4 dipped, polyester, foam grip pattern, Cat. II, high-viz colour, water repellent, for allround work
Technical specifications
Attributes
Size
11
Coating
Latex
Abrasion resistance level
2
Main material
Nitrile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.80
excl. VAT
/
Each
£
4.56
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
ANSELL 11-816 HYFLEX 4121A NITRILE NYLON GLOVES BLU/BLK SIZE 6
TEGERA 90088 SYNTHETIC LEATHER GLOVE 4 3XS
GISS 861434 G-ATOM LATEX FOAM COATED GLOVE 2131X BLK/BLU SIZE 11
PORTWEST A813GNRM EXTENDED LENGTH NITRILE GAUNTLET
ANSELL 11-849 HYFLEX 4121A FORTIX NITRILE GLOVES BLK SIZE 7
TEGERA 6751 LEATHER GLOVE 7 S
ANSELL 11-842 HYFLEX 4131A NITRILE GLOVES BLK SIZE 10
POLYCO 80-MAT MATRIX DG PVC DOT PALM GLOVES 214XX GREY SIZE 10 PK1
TEGERA 866 SYNTHETIC GLOVE 10 XL
TEGERA 867 SYNTHETIC GLOVE 6 XS
TEGERA 901 LEATHER GLOVE 7 S
TEGERA 88700 LEATHER GLOVE 10 XL
TEGERA 9111 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
TEGERA 513 LEATHER GLOVE 9 L
TEGERA 6751 LEATHER GLOVE 10 XL