TEGERA 867 SYNTHETIC GLOVE 6 XS


Synthetic Gloves

References
tegera:867/6
rubix:386A1836
brand logo
brand logo
Technical specifications
Size6
CoatingPolyurethane
Abrasion resistance level3
See all Specifications

Product details : TEGERA 867 SYNTHETIC GLOVE 6 XS


Multi-packed (6 pairs in 1 pack) synthetic glove in white colour for easier dirt detection. 13 gg knitted, PU palm-dipped with smooth finish for good grip on dry and moist surfaces. Seamless design for better fit, suitable for precision work in versatile areas.

Technical specifications


Attributes
Size6
CoatingPolyurethane
Abrasion resistance level3
Main materialPolyester
ColourWhite
Show UNSPSC/ECL@SS
£ 0.98 excl. VAT
/ Each
£ 1.18 incl. VAT
  • Usually arrives within 14 working days