TEGERA 8801 SYNTHETIC GLOVE INFINITY 7 S


Synthetic glove TEGERA 8801 INFINITY

References
tegera:8801-7
rubix:2586422
ean:7340118318677
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size7
Coatingnitrile
Abrasion resistance level4
See all Specifications

Product details : TEGERA 8801 SYNTHETIC GLOVE INFINITY 7 S


TEGERA® 8801 Infinity, Synthetic glove, nitrile foam/waterbased PU, palm-dipped, nylon, spandex, 15 gg, foam grip pattern, Cat. II, withstands contact heat up to 100°C, DMF (DMFa) free, for assembly work
Colour :Black/Yellow

Strengths

Resistance: Gloves offer excellent levels of tear and abrasion resistance in various dip geometries
Grip: Gloves come with foam patterning which provides excellent levels of grip
Cuff style: Elasticated knitted wrist ensures a secure fit and comfort
Material: Gloves are made up of nitrile foam which leads to level 5 dexterity
brand logo
brand logo

Technical specifications


Attributes
Size7
Coatingnitrile
Abrasion resistance level4
Main materialnylon
Cuff styleknitted
Colourblack
Secondary colouryellow
Materialnylon, spandex
Show UNSPSC/ECL@SS
£ 3.06 excl. VAT
/ Each
£ 3.67 incl. VAT
  • Usually arrives within 14 working days