Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 25 LEATHER GLOVE 9 L
TEGERA 25 LEATHER GLOVE 9 L
Leather glove TEGERA 25
References
tegera:
25-9
rubix:
80258308
ean:
7392626022133
Technical specifications
Size
9
Coating
Without
Main material
Cotton
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 25 LEATHER GLOVE 9 L
TEGERA® 25, Leather glove, half-lined, 0,8-0,9 mm full grain cowhide, cotton, jersey, Cat. II, reinforced index finger, reinforced fingers and thumb, for allround work
Technical specifications
Attributes
Size
9
Coating
Without
Main material
Cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.10
excl. VAT
/
Each
£
20.52
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
ANSELL 11-842 HYFLEX 4131A NITRILE GLOVES BLK SIZE 12
TEGERA 8806 SYNTHETIC GLOVE CRF INFINITY 8 M
TRAFFIGLOV TG1170 CUT 1 NYLON FLAT NITRILE RED 4131X GLOVES 11/2XL
TEGERA 8852 OIL GRIP 4111X GLOVES 6 XS
POLYCO 889 GRIP DRY LATEX PALM COATED GLOVES 2122X RED/BLK SIZE 11 PK1
TEGERA 8106T LEATHER GLOVE 6 XS
POLYCO MTE MULTI-TASK E NITRILE PALM GLOVES 4141X RED/BLK SIZE 11 PK10
POLYCO 10-MAT MATRIX F GRIP PALM COATED GLOVES 4121X WHT/GREY SIZE 10
ANSELL 27-600 ACTIVARMR 4121B PALM COATED GLOVES BEIGE/BLU SIZE 10
TEGERA 8803 SYNTHETIC GLOVE INFINITY 9 L
PORTWEST A250BKRXXL TERGSUS GLOVE BLACK SIZE XXL
ANSELL 11-925 HYFLEX 4111A NITRILE 3/4 DIPPED GLOVES BLUE SIZE 6
TEGERA 294 LEATHER GLOVE 10 XL
POLYCO 90-MAT MATRIX HI-VIZ THERMAL GLOVES 2141X YLW/BLUE SIZE 9 PK1
TEGERA 9295 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 10 XL