Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 55 LEATHER GLOVE 10 XL
TEGERA 55 LEATHER GLOVE 10 XL
Leather glove TEGERA 55
References
tegera:
55-10
rubix:
386A1127
ean:
7392626005501
Technical specifications
Size
10
Coating
Leather
Abrasion resistance level
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 55 LEATHER GLOVE 10 XL
TEGERA® 55, Leather glove, half-lined, 1,2-1,4 mm full grain oxhide of top quality, cotton, jersey, Cat. II, reinforced index finger, reinforced fingers and thumb, for heavy work
Technical specifications
Attributes
Size
10
Coating
Leather
Abrasion resistance level
3
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.17
excl. VAT
/
Each
£
21.80
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
TEGERA 931 TEXTILE GLOVE 7 S
TEGERA 640 LEATHER GLOVE 9 L
TEGERA 9105 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 5 2XS
ANSELL 27-600 ACTIVARMR 4121B PALM COATED GLOVES BEIGE/BLU SIZE 8
PORTWEST A120 PU PALM GLOVE BLACK 3131X XL/10
ANSELL 11-926 HYFLEX 4121A NITRILE 3/4 DIPPED GLOVES PURPLE SIZE 9
TEGERA 13 LEATHER GLOVE 9 L
PORTWEST A210GRR CANADIAN RIGGER GLOVE GREY SIZE XL
SKYTEC SKY901 TRIGATA CUT B PROTECTION GLOVES BLUE 7/S
TEGERA 432 SYNTHETIC GLOVE CRF 6 XS
TEGERA 8106T LEATHER GLOVE 11 2XL
TEGERA 189 LEATHER GLOVE 10 XL
TEGERA 8853 OIL GRIP 4111X GLOVES 9 L
TRAFFIGLOV TG1170 CUT 1 NYLON FLAT NITRILE RED 4131X GLOVES 8/M
POLYCO LR143DP RIGMASTER DOUBLE PALM RIGGER 4X44C RED/GREY PK1