Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
High sensitivity gloves
High sensitivity glove
TEGERA 811 SYNTHETIC GLOVE 6 XS
TEGERA 811 SYNTHETIC GLOVE 6 XS
Synthetic glove TEGERA 811
References
tegera:
811-6
rubix:
257A8796
ean:
7392626007987
Technical specifications
Size
6
Coating
Polyurethane
Abrasion resistance level
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 811 SYNTHETIC GLOVE 6 XS
TEGERA® 811, Synthetic glove, PU, palm-dipped, nylon, carbon, 15 gg, smooth finish, Cat. II, for precision work
Technical specifications
Attributes
Logistic Weight
27,2
g
Size
6
Coating
Polyurethane
Abrasion resistance level
4
Main material
Nylon
ESD
No
Food contact
No
Usage environment
Dry
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.15
excl. VAT
/
Each
£
8.58
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
TEGERA 30 LEATHER GLOVE 12 3XL
TEGERA 8804R SYNTHETIC GLOVE INFINITY 9 L
ANSELL 11-618 HYFLEX 3121X PU COATED GLOVES BLU/BLK SIZE 9
GISS 6018 KNITTED POLYESTER PU COATED GLOVE 3131X WHITE SZ 8
TEGERA 810 SYNTHETIC GLOVE 5 2XS
GISS 6040 KNITTED POLYESTER PU COATED GLOVE 3131X BLACK SZ 10
GISS 839969 G-PRECISION GOATSKIN JERSEY BACK LEATHER GLOVE WHT/BLU S10
TEGERA 9101 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL
UVEX 60556 UNIPUR CARBON 2131X GREY/BLACK/WHITE GLOVES 8/M
TEGERA 801 SYNTHETIC GLOVE 11 2XL
TEGERA 512 LEATHER GLOVE 7 S
ANSELL 11-600 HYFLEX 3121A PU COATED GLOVES WHT SIZE 11
TEGERA 802 SYNTHETIC GLOVE 12 3XL
UVEX 60054 PHYNOMIC X-FOAM HV 31X1X ORANGE/GREY GLOVES 11/2XL
GISS 839965 G-PRECISION GOATSKIN JERSEY BACK LEATHER GLOVE WHT/BLU S6