Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 850 SYNTHETIC GLOVE 10 XL
TEGERA 850 SYNTHETIC GLOVE 10 XL
Synthetic glove TEGERA 850
References
tegera:
850-10
rubix:
386A1780
ean:
7392626027275
Technical specifications
Size
10
Coating
polyurethane
Abrasion resistance level
4
See all Specifications
Product details
Technical specifications
Product details : TEGERA 850 SYNTHETIC GLOVE 10 XL
TEGERA® 850, Synthetic glove, PU, palm-dipped, nylon, 13 gg, Cat. II, breathable back, water and oil repellent palm, for precision work
Technical specifications
Attributes
Size
10
Coating
polyurethane
Abrasion resistance level
4
Main material
nitrile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.45
excl. VAT
/
Each
£
1.74
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 76-301 TIGER PAW DOT GLOVES NATURAL SZ8
PORTWEST A210GRR CANADIAN RIGGER GLOVE GREY SIZE XL
UVEX 60148 PROFI ERGO ENB20 2121X WHITE/ORANGE GLOVES 9/L
POLYCO GIOG1 GRIP IT OIL C1 CHEM GAUNTLET 4121X BLUE/BLK SIZE 11 PK1
ANSELL 48-920 EDGE 4121A NBR COATING GLOVES BLACK SIZE 8
PORTWEST A360B8R SENTI-FLEX GLOVE BLUE/BLACK SIZE XL
TEGERA 630 TEXTILE GLOVE 6 XS
POLYCO DR100 DAYTONA DRIVERS STYLE HG LEATHER GLOVES 2122X YLW SIZE 10
ANSELL 11-840VP HYFLEX 4131A FORTIX NITRILE GLOVES GRY/BK SIZE 10
TEGERA 8125 TEXTILE GLOVE 9 L
TEGERA 9205 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 9 L
TEGERA 311 TEXTILE GLOVE 6 XS
TEGERA 8853 OIL GRIP 4111X GLOVES 10 XL
GISS 840016 G-DRIVER COWHIDE LEATHER GRAIN DRIVERS GLOVES SIZE 11
PORTWEST A120 PU PALM GLOVE BLACK 3131X XL/10