References
Ansell:76-301-8
Rubix:120A9358
Manufacturer :76301080
EAN:0076490495749

Technical specifications
| Size | 8 |
|---|---|
| Coating of the gloves | polyvinyl chloride (pvc) |
| Main material | cotton |
Product details : ANSELL 76-301 TIGER PAW DOT GLOVES NATURAL SZ8
- Made from polyester plaited with cotton, Tiger Paw® offers many features and benefits at an economical price.
- This heavier construction ensures a more robust glove for heavier applications.
Polycotton glove with PVC dots.
Strengths
- Ideal for heavier applications
- Economical solution
Applications
General handling|Packaging|Press work
Technical specifications
Attributes
| Logistic Weight | 57 g |
|---|---|
| Size | 8 |
| Coating of the gloves | polyvinyl chloride (pvc) |
| Main material | cotton |
| Material | cotton/polyester |
Show UNSPSC/ECL@SS
£ 1.78 excl. VAT
/ Each
£ 2.14 incl. VAT
- Sold out