Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 860 SYNTHETIC GLOVE 6 XS
TEGERA 860 SYNTHETIC GLOVE 6 XS
Synthetic glove TEGERA 860
References
tegera:
860-6
rubix:
386A1810
ean:
7392626029484
Technical specifications
Size
6
Coating
Polyurethane
Abrasion resistance level
4
See all Specifications
Product details
Technical specifications
Product details : TEGERA 860 SYNTHETIC GLOVE 6 XS
TEGERA® 860, Synthetic glove, 0,7-0,8 mm PU, palm-dipped, nylon, 13 gg, smooth finish, Cat. II, water and oil repellent palm, for precision work
Technical specifications
Attributes
Size
6
Coating
Polyurethane
Abrasion resistance level
4
Main material
Nylon
ESD
No
Usage environment
Oily or greasy
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.47
excl. VAT
/
Each
£
1.76
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 310A TEXTILE GLOVE 6 XS
TEGERA 8802 SYNTHETIC GLOVE INFINITY 7 S
POLYCO GIOG1 GRIP IT OIL C1 CHEM GAUNTLET 4121X BLUE/BLK SIZE 11 PK1
TEGERA 887 SYNTHETIC GLOVE 7 S
TEGERA 886 SYNTHETIC GLOVE 6 XS
GISS 840008 G-DRIVER CRUST COWHIDE LEATHER GRAIN PALM GREY SIZE 8
TEGERA 8833 SYNTHETIC GLOVE 9 L
PORTWEST A355 - NPR15 BLACK NITRILE FOAM TOUCHSCREEN GLOVE (PK12) S
TEGERA 884A SYNTHETIC GLOVE 11 2XL
TEGERA 114 LEATHER GLOVE 6 XS
SKYTEC SKYUTAH1 UTAH DISPOSABLE NITRILE GLOVES BLUE S BX100
TEGERA 8851 OIL GRIP 4X11A GLOVES 6 XS
ANSELL 11-840 HYFLEX 4131A FORTIX NITRILE GLOVES GRY/BLK SIZE 12
GISS 855068 G-NIT MAX NITRILE COATED MECHANICAL GLOVE 3131X SIZE 7
TEGERA 465A SYNTHETIC GLOVE 11 2XL