TEGERA 884A SYNTHETIC GLOVE 11 2XL


NITRILE FOAM COATED BLACK/GREYREUSABLE GLOVE

References
tegera:884-11
rubix:2586398
ean:7340118322230
brand logo
brand logo
Technical specifications
Size11
CoatingNitrile
Abrasion resistance level4
See all Specifications

Product details : TEGERA 884A SYNTHETIC GLOVE 11 2XL


Palm Dipped Precision work gloves are light lycra/nylon gloves with nitrile, providing water and oil resistance properties in the palm. With extremely good fingertip sensitivity and high levels of protection, gloves are suitable for a variety of light and medium-work applications. It ensures that your hands will remain protected even in dirty, oily and greasy environments.
Colour :Black/Grey

Strengths

Resistance: Gloves offer excellent levels of tear and abrasion resistance in various dip geometries
Grip: Comes with foam patterning which provides excellent levels of grip
Cuff style: Elasticated knitted wrist ensures a secure fit and comfort
Material: Gloves are made up of nitrile foam which leads to level 5 dexterity

Technical specifications


Attributes
Size11
CoatingNitrile
Abrasion resistance level4
Main materialNitrile
Cuff styleKnitted
Length265 mm
MaterialNitrile/Nylon/Elastane
Show UNSPSC/ECL@SS
£ 4.13 excl. VAT
/ Each
£ 4.96 incl. VAT
  • Usually arrives within 14 working days