Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 612 SYNTHETIC GLOVE 7 S
TEGERA 612 SYNTHETIC GLOVE 7 S
General handling glove Tegera
References
tegera:
612 7
rubix:
386A1175
ean:
7340118355368
Technical specifications
Size
7
Main material
cotton
Product details
Technical specifications
Product details : TEGERA 612 SYNTHETIC GLOVE 7 S
Technical specifications
Attributes
Size
7
Main material
cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.47
excl. VAT
/
Each
£
2.96
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 11-926 HYFLEX 4121A NITRILE 3/4 DIPPED GLOVES PURPLE SIZE 10
PORTWEST AP12 - SG GREY/BLACK GRIP15 NITRILE GLOVE (PK12) XS
POLYCO HEX2021 RIG LIZARD IMPACT GLOVES 4X43CP RED/YLW/BLK SIZE XL
POLYCO 882WH DYFLEX BIO DYNEEMA GLOVES 3X42C WHT SIZE 8 PK1
TEGERA 35 LEATHER GLOVE 11 2XL
ANSELL 48-126 EDGE 4121A PU PALM COATED GLOVES BLK SIZE 6
GISS 855071 G-NIT MAX NITRILE COATED MECHANICAL GLOVE 3131X SIZE 10
ANSELL 48-700 EDGE 3X4XC FDA ABRASION KNITTED GLOVES GREY SIZE 9
TEGERA 431 SYNTHETIC GLOVE CRF 8 M
TEGERA 6615 LEATHER GLOVE 7 S
TEGERA 340 LEATHER GLOVE 8 M
TEGERA 320 SYNTHETIC LEATHER GLOVE 11 2XL
TEGERA 135 LEATHER GLOVE 11 2XL
PORTWEST A427RERXL PVC GAUNTLET 27CM RED SIZE XL
TRAFFIGLOV TG1170 CUT 1 NYLON FLAT NITRILE RED 4131X GLOVES 11/2XL