Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8850R SYNTHETIC GLOVE OIL GRIP 11 2XL
TEGERA 8850R SYNTHETIC GLOVE OIL GRIP 11 2XL
General handling glove Tegera
References
tegera:
8850R-11
rubix:
386A2046
ean:
7340118488424
Technical specifications
Size
11
Coating
Nitrile
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8850R SYNTHETIC GLOVE OIL GRIP 11 2XL
Technical specifications
Attributes
Size
11
Coating
Nitrile
Main material
Polyester
Colour
Black
Secondary colour
Blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.42
excl. VAT
/
Each
£
4.10
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 8853 OIL GRIP 4111X GLOVES 12 3XL
ANSELL 11-605 HYFLEX 003XA PU COATED GLOVES WHT SIZE 6
TEGERA 671 LEATHER GLOVE 8 M
TEGERA 8850R SYNTHETIC GLOVE OIL GRIP 6 XS
POLYCO GH100 MATRIX PU PALM COATED GLOVES 3121X BLK/GREY SIZE 7
ANSELL 11-801 HYFLEX 3131A ZONZ NITRILE GLOVES GRY/BLK SIZE 10
PORTWEST A199 ANTISTATIC PU PALM GLOVE GREY/WHITE PAIR SIZE S
GISS 863291 G-NBR ONE 3/4 DIPPED NITRILE KNITWRIST GLOVE 4112X SIZE 9
TEGERA 9111 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
TEGERA 932 TEXTILE GLOVE 9 L
ANSELL 32-105 HYNIT 3111A REGULAR SLIP ON STYLE GLOVES BLUE SIZE 10
TEGERA 9125 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 12 3XL
TEGERA 166 LEATHER GLOVE 11 2XL
TEGERA 915 TEXTILE GLOVE 8 M
TEGERA 8806 SYNTHETIC GLOVE CRF INFINITY 9 L