Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 723A SYNTHETIC GLOVE 7 S
TEGERA 723A SYNTHETIC GLOVE 7 S
General handling glove Tegera
References
tegera:
723A-7
rubix:
386A1296
ean:
7340118349473
Technical specifications
Size
7
Main material
Nitrile
Product details
Technical specifications
Product details : TEGERA 723A SYNTHETIC GLOVE 7 S
Technical specifications
Attributes
Size
7
Main material
Nitrile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.10
excl. VAT
/
Each
£
3.72
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 867 SYNTHETIC GLOVE 9 L
TEGERA 863 SYNTHETIC GLOVE 10 XL
SKYTEC SKY122 NINJA LITE MTP POLYURETHANE GLOVES BLUE 8/M
TEGERA 114 LEATHER GLOVE 9 L
TEGERA 414 SYNTHETIC LEATHER GLOVE 9 L
TEGERA 6614 LEATHER GLOVE 7 S
TEGERA 8853R OIL GRIP 4111X GLOVES 12 3XL
TEGERA 722 SYNTHETIC GLOVE 7 S
TEGERA 35 LEATHER GLOVE 11 2XL
TEGERA 7799 LEATHER GLOVE DYNAMIC STRENGTH 10 XL
PORTWEST AP62G8RL DERMIFLEX AQUA GLOVE GREYBK SIZE L
GISS 840009 G-DRIVER CRUST COWHIDE LEATHER GRAIN PALM GREY SIZE 9
POLYCO 911 ULTRA FOAMED NITRILE PALM GLOVES 4121X RED/BLK SIZE 10 PK1
ANSELL 76-200 EDGE 214XA LTWT AMBIDXS GLOVES WHT SIZE 7
TEGERA 890 SYNTHETIC GLOVE 8 M