Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 882 SYNTHETIC GLOVE 11 2XL
TEGERA 882 SYNTHETIC GLOVE 11 2XL
Synthetic glove TEGERA 882
References
tegera:
882-11
rubix:
386A1948
ean:
7392626040236
Technical specifications
Size
11
Coating
Nitrile
Abrasion resistance level
4
See all Specifications
Product details
Technical specifications
Product details : TEGERA 882 SYNTHETIC GLOVE 11 2XL
TEGERA® 882, Synthetic glove, nitrile foam, fully dipped, nylon, 15 gg, micro foam grip pattern, Cat. II, withstands contact heat up to 100°C, water and oil repellent, for fine assembly work
Technical specifications
Attributes
Size
11
Coating
Nitrile
Abrasion resistance level
4
Main material
Nitrile
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.70
excl. VAT
/
Each
£
5.64
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 8850 SYNTHETIC GLOVE OIL GRIP 9 L
ANSELL 11-926 HYFLEX 4121A NITRILE 3/4 DIPPED GLOVES PURPLE SIZE 9
TEGERA 8851 OIL GRIP 4X11A GLOVES 12 3XL
ANSELL 11-812 HYFLEX 2010A ZONZ NITRILE GLOVES WHT SIZE 10
TEGERA 929 SYNTHETIC GLOVE 10 XL
TEGERA 867 SYNTHETIC GLOVE 7 S
TEGERA 465A SYNTHETIC GLOVE 12 3XL
TEGERA 919 TEXTILE GLOVE 11 2XL
GISS 855057 G-NIT MAX PLUS NITRILE FOAM W/NITRILE DOTS 4131X SIZE 10
Portwest A150GNRXL Fortis Grip Glove Green SIZE XL
TEGERA 925 TEXTILE GLOVE 10 XL
POLYCO GH378 MATRIX LATEX PALM COATED GLOVES 3X42F GREY/BLK SIZE 8 PK1
PORTWEST A355 - NPR15 BLACK NITRILE FOAM TOUCHSCREEN GLOVE (PK12) XS
POLYCO 10-MAT MATRIX F GRIP PALM COATED GLOVES 4121X WHT/GREY SIZE 6
TEGERA 8833 SYNTHETIC GLOVE 7 S