Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8833 SYNTHETIC GLOVE 7 S
TEGERA 8833 SYNTHETIC GLOVE 7 S
General handling glove Tegera
References
tegera:
8833-7
rubix:
265A5510
ean:
7340118417455
Technical specifications
Size
7
Coating
Latex
Main material
Latex
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8833 SYNTHETIC GLOVE 7 S
Technical specifications
Attributes
Size
7
Coating
Latex
Main material
Latex
Colour
Orange
Secondary colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.84
excl. VAT
/
Each
£
8.21
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 16 CHEMICAL PROTECTION GLOVE 9 L
ANSELL 11-920 HYFLEX 3131A NITRILE GRIPTECH GLOVES BLUE SIZE 9
TEGERA 875 SYNTHETIC GLOVE 8 M
TEGERA 310A TEXTILE GLOVE 7 S
ANSELL 11-300 HYFLEX SEAMLESS AMBIDXS GLOVES WHT SIZE 11
POLYCO 30-MAT MATRIX P GRIP PU PALM COATED GLOVES 3131X GREY SIZE 10
TEGERA 728 SYNTHETIC GLOVE 6 XS
TEGERA 5114 SYNTHETIC LEATHER GLOVE 10 XL
TEGERA 630 TEXTILE GLOVE 10 XL
ANSELL 11-605 HYFLEX 003XA PU COATED GLOVES WHT SIZE 7
TEGERA 16 CHEMICAL PROTECTION GLOVE 7 S
POLYCO PHYKC HYDRO KC NITRILE 3/4 COATED GLOVES 4X31X BLUE/BLK SIZE 7
TRAFFIGLOV TG1060 WPR NITRILE FULL DIP RED 4131A GLOVES 8/M
ANSELL 48-705 EDGE 4X43C PU PALM COATED GLOVES BLK/GRY SIZE 11
POLYCO GIO GRIP IT OIL DUAL NITRILE GLOVES 4122X RED/BLK SIZE 9 PK1