GISS 855057 G-NIT MAX PLUS NITRILE FOAM W/NITRILE DOTS 4131X SIZE 10


G-nit max plus handling gloves

References
giss:855057
rubix:200A3598
ean:3660338105609
GLOVES G-NIT MAX PLUS Size 10
brand logo
brand logo
Technical specifications
Size10
Coatingnitrile
Abrasion resistance level4
See all Specifications

Product details : GISS 855057 G-NIT MAX PLUS NITRILE FOAM W/NITRILE DOTS 4131X SIZE 10


Standard : EN388
Seamless knitted gloves 100% polyamide.
Gauge 15.
¾ coating with non-slip nitrile foam on the palms and the finger tips, covering ¾ of the back of the hand, with elastic, over-sewn cuffs.
Nitrile studs on the palm and fingertips.


STRONG POINTS
Very good dexterity and working finesse.
Perfect ergonomy and excellent comfort. Exceptional gripping of dry, damp or greasy parts.

Strengths

Optimised grasping thanks to nitrile teeth

Applications

• Precise, delicate handling in greasy and oily environments, mounting, assembly and packaging
brand logo

Technical specifications


Attributes
Size10
Coatingnitrile
Abrasion resistance level4
Main materialother
ESDno
Usage environmentoily or greasy
Material100 % polyamide
Show UNSPSC/ECL@SS
£ 3.42 excl. VAT
/ Each
£ 4.10 incl. VAT
  • In stock: Next day delivery