Leather glove TEGERA 88700
Size | 12 |
---|---|
Coating | Leather |
Abrasion resistance level | 2 |
Size | 12 |
---|---|
Coating | Leather |
Abrasion resistance level | 2 |
Main material | Leather |
Usage environment | Oily or greasy |
Packaging | 6 Bundle;60 Carton |
Cuff style | Knitwrist |
Length | 290 mm |
Colour | White |
Secondary colour | Other |
Material | Full Grain Goat Skin (Palm, Back);Leather, Cotton (Outer) |
Usually arrives within 14 working days