Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 12 LEATHER GLOVE 7 S
TEGERA 12 LEATHER GLOVE 7 S
Leather glove TEGERA 12
References
tegera:
12-7
rubix:
386A0246
ean:
7392626035454
Technical specifications
Size
7
Coating
Leather
Abrasion resistance level
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 12 LEATHER GLOVE 7 S
TEGERA® 12, Leather glove, 0,6-0,7 mm full grain goatskin, cotton, Cat. II, reinforced fingertips, for assembly work
Strengths
High quality protection level.
Technical specifications
Attributes
Size
7
Coating
Leather
Abrasion resistance level
2
Main material
Leather
Colour
Blue
Secondary colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.50
excl. VAT
/
Each
£
6.60
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
TEGERA 6751 LEATHER GLOVE 7 S
SHOWA 376R 3/4+FOAM MTP NITRILE GLOVES BLUE 7/M
TEGERA 8155T LEATHER GLOVE 12 3XL
TEGERA 8810R SYNTHETIC GLOVE INFINITY 11 2XL
Portwest A150GNRM Fortis Grip Glove Green M
POLYCO PEN POLYFLEX ECO FOAM NITRILE GLOVES 4121X BLUE/BLK SIZE 6 PK1
TEGERA 882 SYNTHETIC GLOVE 11 2XL
Portwest A400RERXL PVC Knitwrist Red SIZE XL
TEGERA 850 SYNTHETIC GLOVE 9 L
TEGERA 90014 LEATHER GLOVE 8 M
TEGERA 119 LEATHER GLOVE 9 L
PORTWEST A120 PU PALM GLOVE BLACK 3131X S/7
TEGERA 8852 OIL GRIP 4111X GLOVES 10 XL
ANSELL 11-840 HYFLEX 4131A FORTIX NITRILE GLOVES GRY/BLK SIZE 7
GISS 840021 G-DRIVER PLUS SUPERIOR FULL GRAIN LEATHER CREAM SIZE 11