Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 25 LEATHER GLOVE 11 2XL
TEGERA 25 LEATHER GLOVE 11 2XL
Leather glove TEGERA 25
References
tegera:
25-11
rubix:
203A5721
ean:
7392626022157
Technical specifications
Size
11
Coating
Without
Main material
Cotton
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 25 LEATHER GLOVE 11 2XL
TEGERA® 25, Leather glove, half-lined, 0,8-0,9 mm full grain cowhide, cotton, jersey, Cat. II, reinforced index finger, reinforced fingers and thumb, for allround work
Technical specifications
Attributes
Size
11
Coating
Without
Main material
Cotton
Material
Cotton/Leather/Natural Latex
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.10
excl. VAT
/
Each
£
20.52
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
ANSELL 11-816 HYFLEX 4121A NITRILE NYLON GLOVES BLU/BLK SIZE 8
ANSELL 11-944 HYFLEX 3121A NITRILE COATED GLOVES BLK/WHT SIZE 8
ANSELL 80-100 ACTIVARMR 2142B RUBBER PALM DIPPED GLOVES BLU/GRY SIZE 7
ANSELL 11-931 HYFLEX 4X42B NITRILE PU GRIPTECH GLOVES GRY/BLK SIZE 10
TEGERA 8853 OIL GRIP 4111X GLOVES 12 3XL
POLYCO 882WH DYFLEX BIO DYNEEMA GLOVES 3X42C WHT SIZE 10 PK1
TEGERA 8835R SYNTHETIC GLOVE 6 XS
TEGERA 630 TEXTILE GLOVE 10 XL
TEGERA 800 SYNTHETIC GLOVE 9 L
TEGERA 9123 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL
POLYCO 911 ULTRA FOAMED NITRILE PALM GLOVES 4121X RED/BLK SIZE 11 PK1
POLYCO 800 POLYFLEX+ PALM COATED GLOVES 4122X GREY/BLK SIZE 10 PK1
ANSELL 48-919 EDGE 4121A NITRILE D'DIPPED GLOVES GRY/BLK/D'RED SIZE 6
POLYCO GIW GRIP IT WET DUAL LATEX COATED GLOVES 3142X RED/BLK SIZE 11
TEGERA 8120 TEXTILE GLOVE 6 XS