HyFlex 72285
Size | 7 |
---|---|
Cutting resistance level | B |
Main material | Polyester |
Logistic Weight | 41 g |
---|---|
Size | 7 |
Cutting resistance level | B |
Main material | Polyester |
Abrasion resistance level | 2 |
Coating | Without |
Type | Glove |
Material | Polypropylene/fiberglass/dyneema® |
Usually arrives within 14 working days