Cut-resistant gloves and sleeves Showa
Size | 8 |
---|---|
Cutting resistance level | 4 |
Main material | Para-Aramid |
Size | 8 |
---|---|
Cutting resistance level | 4 |
Main material | Para-Aramid |
Abrasion resistance level | 3 |
Coating | Latex |
Type | Glove |
Usually arrives within 14 working days