TRAFFISAFE TG5570/10 THERMAL W/PROOF F/DIP LATEX GLOVES GREEN
Size | 7 |
---|---|
Cutting resistance level | x |
Food contact | no |
Size | 7 |
---|---|
Cutting resistance level | x |
Food contact | no |
Abrasion resistance level | 3 |
Coating | latex |
Type | glove |
Secondary colour | black |
Usually arrives within 14 working days