Leather glove TEGERA 295
Size | 14 |
---|---|
Coating | Without |
Cold protection (EN 511) | 121 |
Size | 14 |
---|---|
Coating | Without |
Cold protection (EN 511) | 121 |
Main material | Polyester |
Food contact | No |
Packaging | 6 Bundle;60 Carton |
Lining | Thinsulate™ 40g |
Colour | Grey |
Secondary colour | White |
Material | Full Grain Goatskin (Palm);Spandex (Back);Thinsulate™ 40g (Lining);Polyester (Inner);TPU (Middle);Leather, Elastane, Polyester, Natural Latex (Outer) |
Usually arrives within 14 working days