Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 88800 LEATHER GLOVE 9 L
TEGERA 88800 LEATHER GLOVE 9 L
Leather glove TEGERA 88800
References
tegera:
88800-9
rubix:
182A7664
ean:
7340118315379
Technical specifications
Size
9
Main material
Leather
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 88800 LEATHER GLOVE 9 L
TEGERA® 88800, Leather glove, 1,1-1,2 mm full grain cowhide, Cat. II, withstands contact heat up to 250°C, extra long, reinforced index finger, reinforced seams, for allround work
Technical specifications
Attributes
Size
9
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.52
excl. VAT
/
Each
£
31.82
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
TEGERA 690 LEATHER GLOVE 8 M
TEGERA 863R SYNTHETIC GLOVE 8 M
TEGERA 9100 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 11 2XL
TEGERA 310A TEXTILE GLOVE 7 S
ANSELL 11-926 HYFLEX 4121A NITRILE 3/4 DIPPED GLOVES PURPLE SIZE 7
PORTWEST AP62G8RM DERMIFLEX AQUA GLOVE GREYBK SIZE M
SKYTEC SKY900 TRIGATA CUT B PROTECTION GLOVES BLUE 6/XS
TEGERA 318 TEXTILE GLOVE 7 S
TEGERA 8852 OIL GRIP 4111X GLOVES 10 XL
TEGERA 9100 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL
TEGERA 8830R SYNTHETIC GLOVE CRF 7 S
TEGERA 318 TEXTILE GLOVE 8 M
TEGERA 290 LEATHER GLOVE 11 2XL
POLYCO 800GR POLYFLEX DOTTED PALM GLOVES 4122X GREY/BLK SIZE 11 PK1
ANSELL 11-919 HYFLEX 4121A NITRILE FULLY COATED GLOVES BLU/WHT SIZE 6