TEGERA 9112 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 12 3XL
Synthetic leather glove TEGERA 9112
See technical informationSee documentsReferences
Tegera:9112-12
Rubix:236A4670
EAN:7392626032026


Technical specifications
| Size | 12 |
|---|---|
| Cold protection (EN 511) | 120 |
| Main material | polyurethane |
Documents
Product details : TEGERA 9112 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 12 3XL
Ergonomic heavy duty winter lined glove with safety cuff and our own excellent material Microthan®+ that provides extra good grip in harsh conditions, thanks to the diamond shaped pattern. The glove is water repellent and ergonomically shaped with reinforced index finger, reinforced seams, reinforced fingertips, pre-curved fingers and a specially designed thumb. Suitable for allround work.
Heavy duty winter lined glove with safety cuff and our own excellent material Microthan®+.
Strengths
Chrome free,Reinforced index finger,Reinforced palm,Reinforced seams,Reinforced fingertips,Padded palm,Pre-curved fingers,Specially designed thumb,Water repellent,Ergonomically shaped,Reflector,Specially designed details
Applications
Building and construction,Carpentry,Construction,Soil preparation,Transport work,Machine driving,Airport work,Forest work,Agricultural work,Gardening,Repair work
Technical specifications
Attributes
| Size | 12 |
|---|---|
| Cold protection (EN 511) | 120 |
| Main material | polyurethane |
| Food contact | no |
| Coating of the gloves | without |
Show UNSPSC/ECL@SS
£ 24.38 excl. VAT
/ Each
£ 29.26 incl. VAT
- Usually arrives within 14 working days