• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,721)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Pneumatics(90,860)
  • Hydraulics(5,989)
  • Sealing technology(33)
  • Measurement and control technology(1,967)
  • Hose & Pipes(1,298)
  • Filtration and Care(387)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,234)
  • Compressed air preparation(4,633)
  • Pneumatic accessories(14,999)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic accessories
  5. Pneumatic couplings
  6. Hose barbed fitting with thread
  7. SMC KWL06-Q12 FITTING

SMC KWL06-Q12 FITTING

Coaxial Fitting

See technical information

References

SMC:KWL06-Q12
Rubix:2606345
brand logo
brand logo

Product details : SMC KWL06-Q12 FITTING


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 8.45 excl. VAT
/ Each
£ 10.14 incl. VAT
  • Delivery usually within ( 4 ) days

Check our products from related categories

NORGREN 110040800 PFIT PLUG 8MMPCL HOSE TAIL ADAPTOR R1/4 3/8 INCH (9.5MM) HC1217FESTO 8069219 REDUCING SLEEVENORGREN 233120018 PLUG G 1/8 FEMALENORGREN 237110038 PLUG MALE THREAD R 3/8SMC KWU09-S06 FITTINGNORGREN 239120068 QUICK RELEASE PLUG 3/4 FEMALELEGRIS 0919 01 13 HEXAGON PLUG MALE 1/4IN BSPP NICKEL WITH NBR SEALSMC M-5AU-3 FITTINGFESTO 534154 DOUBLE NIPPLE ESK-3/8-1/2CAMOZZI MALE/FEMALE ADAPTOR CAM-2520-3/8-1/2SMC M-5AU-6 FITTINGFESTO 8069213 DOUBLE NIPPLE NPFC-D-2G14-M-P100CAMOZZI ADAPTOR EXTENSION CAM-2525-1/4-43FESTO 8069222 REDUCING SLEEVE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap