SANDVIK A50U-PDUNL15HP TURNING TOOL HOLDER BORING BAR 6339948
T-Max® boring bar for turning
See technical informationReferences
Sandvik Coromant:A50U-PDUNL15HP
Rubix:318A5024
Manufacturer :6339948
EAN:26339948



Product details : SANDVIK A50U-PDUNL15HP TURNING TOOL HOLDER BORING BAR 6339948
T-Max® P boring bar for turning
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Total length | 350 mm |
| Internal cooling | yes |
| Body material | steel |
| Min reaming diameter | 63 mm |
Show UNSPSC/ECL@SS
£ 751.10 excl. VAT
/ Each
£ 901.32 incl. VAT
- Usually arrives within 14 working days
