Take-up Bearing Unit
Inner diameter | 25 mm |
---|---|
Length | 99 mm |
Width | 27.5 mm |
Logistic Weight | 342 g |
---|---|
Inner diameter | 25 mm |
Length | 99 mm |
Width | 27.5 mm |
Type | Take-up Bearing Unit |
Total bearing width | 27.5 mm |
Material | Composite/Steel |
Series | PSTCR |
Inner width | 24.5 mm |
Outer diameter | 88 mm |
Weight | 0.36 kg |
In stock: Next day delivery